Skip Content
WRENCH ANGLE SHORT 7/32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ANGLE SHORT 7/32X1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3215
  • Mfr. Model # 3215
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.03 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. 15 Degrees and 60 Degrees angle heads combined with the same opening size on both ends allow the wrench to be used in four different turning angles. Standard open end configuration.

Technical Specs

  • Head Angle 15 Degrees and 60 Degrees
  • SAE or Metric SAE
  • Overall Length 3"
  • Item Ignition Open End Wrench
  • Finish Satin
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E
  • Wrench Material Steel
  • Head Size 7/32" x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list