Skip Content
WRENCH ANGLE SHORT 15/64X13/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ANGLE SHORT 15/64X13/64

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3211
  • Mfr. Model # 3211
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.2 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. 15 Degrees and 60 Degrees angle heads combined with the same opening size on both ends allow the wrench to be used in four different turning angles. Standard open end configuration.

Technical Specs

  • Finish Satin
  • Item Ignition Open End Wrench
  • SAE or Metric SAE
  • Head Angle 15 Degrees and 60 Degrees
  • Overall Length 3"
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E
  • Head Size 15/64" x 13/64"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list