Skip Content
WRENCH, ANGLE, SHORT, 1/4X7/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH, ANGLE, SHORT, 1/4X7/32IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3216
  • Mfr. Model # 3216
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.01 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. 15 Degrees and 60 Degrees angle heads combined with the same opening size on both ends allow the wrench to be used in four different turning angles. Standard open end configuration.

Technical Specs

  • Finish Satin
  • SAE or Metric SAE
  • Head Angle 15 Degrees and 60 Degrees
  • Overall Length 3"
  • Item Ignition Open End Wrench
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E
  • Head Size 1/4" x 7/32"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list