WRENCH, AIR IMPACT 3/8 525 FT LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH, AIR IMPACT 3/8 525 FT LBS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTJ138WP
  • Mfr. Model # J138WP
  • UNSPSC # 27111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.40
  • Handle Type Pistol
  • Blows per Minute 0 to 1750
  • Includes Safety Connector
  • Item Air Impact Wrench
  • Max. Torque 525 ft.-lbs.
  • Style Pistol Grip
  • Housing Material Titanium
  • Overall Length 6"
  • Retainer Type Friction Ring (Hog Ring)
  • Tool Weight 2.9 lbs.
  • Torque Range 525 ft.-lbs. Bre-k-w-y
  • Handle Material High Impact Composite/Rubber Grip
  • Anvil 3/8"
  • Required Pressure 90 PSI/6.2 bar
  • CFM @ Full Load 4.3
  • Square Drive Size 3/8"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Features Titanium Housing Helps to Reduce Weight, Improve Balance and Ensure Maximum Durability, Ergonomically Designed Handle-forward Design Improves Balance and Control, Helping to Reduce Operator Fatigue, Robust Twin Hammer Mechanism for Efficient Energy Transfer and Long Service Life, Ambidextrous Forward/reverse Lever can be Actuated with a Single Hand, Even with Gloves On, Three Position Power Regulator for Forward Rotation. Reverse Rotation Operates At Maximum for Highest Breakaway Torque, Feather Throttle for Maximum Operator Control, Side-fed, 6-vane Air Motor for Maximum Power and Efficiency, Machined Motor Housing Reduces Number of Parts, Creating Precision Alignment, Reducing Wear, Increasing Efficiency and Simplifying Maintenance, 360 Degrees Rotating Air Inlet Fitting, Titanium Exhaust Deflector and Muffler
  • Duty Heavy/Industrial
  • Free Speed 10,500 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list