Skip Content
WRENCH ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7307
  • Mfr. Model # 7307
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Number of Pieces 2
  • Application For Use in Servicing Industrial Tractors
  • Item Hook Spanner Wrench
  • Type Adjustable
  • Includes 24" Handle and 3/8" Thick Interchangeable Jaw
  • Characteristics Drop Forge Jaws Adjust to 11 Positions for a Capacity of 4-3/4" to 12-3/4" O.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list