Skip Content
WRENCH ADJUSTABLE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT795
  • Mfr. Model # 795
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 3.8 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. Extra wide jaw capacity. Square jaw opening provides strength and tight fit. Rugged I-beam style handle and reinforced stress areas: radius corner design.

Technical Specs

  • Item Adjustable Wrench Set
  • Finish Satin
  • Material Alloy Steel
  • Number of Pieces 3
  • Handle Plain
  • Jaw Capacity 1-1/8", 1-5/16", 1-1/2"
  • Standards ASME B107.8
  • Overall Length 8", 10", 12"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Wrench Nominal Length 8", 10", 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list