Skip Content
WRENCH ADJUSTABLE, RAPIDSLIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, RAPIDSLIDE

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC6NKWMP
  • Mfr. Model # AC6NKWMP
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Jaw Capacity 15/16"
  • Handle Slide Adjustable
  • Overall Length 6"
  • Features Slide Button Mechanism in Handle for Quick, Fast Adjustment, Wide Handle for Increased Leverage, Debris Shield Protects Slide Mechanism, and Maintains a Smooth Operation, Polished Head, Sae/Metric Size Indicator on Jaw
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Wrench Nominal Length 6"
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list