WRENCH-ADJUSTABLE PIPE N SPRK 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH-ADJUSTABLE PIPE N SPRK 36 IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW215
  • Mfr. Model # W215
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant,Beryllium Free
  • Jaw Type Straight
  • Item Straight Pipe Wrench
  • Overall Length 36"
  • Handle Type I-Beam
  • Handle Material Aluminum Bronze
  • Jaw Capacity 5-11/16"
  • Jaw Material Aluminum Bronze
  • Nonsparking Yes
  • Standards FM Approved
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list