Skip Content
WRENCH-ADJUSTABLE PIPE AL N.S.18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH-ADJUSTABLE PIPE AL N.S.18 IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW213AL
  • Mfr. Model # W213AL
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 200
  • Shipping Weight 2.9 lbs

Product Details

18 inches aluminum pipe wrench.

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Straight Pipe Wrench
  • Handle Type I-Beam
  • Jaw Type Standard
  • Handle Material Aluminum
  • Overall Length 18"
  • Jaw Capacity 3-3/16"
  • Jaw Material Aluminum Bronze
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list