Discontinued with Replacement
WRENCH ADJUSTABLE HD 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE HD 6IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNHD507-6
  • Mfr. Model # HD507-6
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WRENCH ADJUSTABLE, 6IN, EXTRA-CAP

Your Price: NA

Technical Specs

  • Item Adjustable Wrench
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Wrench Nominal Length 6"
  • Nonsparking No
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Features Extra Capacity
  • Material Steel
  • Finish Full Polish Chrome
  • Overall Length 6-3/8"
  • Jaw Capacity 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list