Skip Content
WRENCH ADJUSTABLE COMFORT GRIP 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE COMFORT GRIP 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAT10
  • Mfr. Model # AT10
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

10" comfort grip adjustable wrench.

Technical Specs

  • Item Adjustable Wrench
  • Handle Comfort Grip
  • Wrench Nominal Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list