Skip Content
WRENCH ADJUSTABLE, 9IN, LIGHTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 9IN, LIGHTED

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSACL29VS
  • Mfr. Model # ACL29VS
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 9"
  • Material Steel
  • Finish Chrome
  • Jaw Capacity 1-5/16"
  • Nonsparking No
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 9"
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Features Dual LED Lights In Handle to Illuminate The Work Surface, Extra Wide Jaw Opening 1-15/16", On/Off Button Recessed In Handle for Easy Operation, Automatic Battery Saver Turns LEDs Off After 3 Minutes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list