Skip Content
WRENCH ADJUSTABLE, 8IN, LIGHTWEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 8IN, LIGHTWEIGHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL8
  • Mfr. Model # AL8
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Light weight adjustable wrenches have a chrome vanadium head with composite handle. Lightweight ergonomic handle. Jaw Capacity: 1-1/8". 8" length.

Technical Specs

  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Item Adjustable Wrench
  • Wrench Nominal Length 8"
  • Adjustable Wrench Grip Style Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list