Skip Content
WRENCH ADJUSTABLE, 8IN, INSUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 8IN, INSUL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOIW71
  • Mfr. Model # IW71
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Orange/Yellow
  • Item Adjustable Wrench
  • Overall Length 8-3/8"
  • Material Aluminum Bronze Alloy
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Nominal Length 8"
  • Adjustable Wrench Grip Style Insulated
  • Nonsparking Yes
  • Wrench Handle End Style Solid
  • Features Nonmagnetic, Corrosion Resistant
  • Standards FM Approved, GSA, Military, ANSI And Din, OSHA, DOE, NFPA And MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list