WRENCH ADJUSTABLE, 8IN, INSUL, CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 8IN, INSUL, CHR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFY7
  • Mfr. Model # 5UFY7
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Chrome
  • Material Chrome Vanadium Steel
  • Overall Length 8"
  • Jaw Capacity 1-1/8"
  • Item Insulated Adjustable Wrench
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Nominal Length 8"
  • Nonsparking No
  • Adjustable Wrench Grip Style Insulated
  • Wrench Handle End Style Solid
  • Features Tri-Lobular and High-Torque Grips
  • Standards IEC 60900:2004

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list