Skip Content
WRENCH ADJUSTABLE, 8IN, FASWRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 8IN, FASWRENCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAR8
  • Mfr. Model # AR8
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

8" FasWrench ratcheting adjustable wrench.

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 8"
  • Meets/Exceeds Exceeds ANSI Performance Specifications
  • Jaw Capacity 1/2"
  • Wrench Nominal Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list