Skip Content
WRENCH ADJUSTABLE, 8IN, CUSHION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 8IN, CUSHION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYC3
  • Mfr. Model # 1NYC3
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.65 lbs

Product Details

Alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

Technical Specs

  • Finish Chrome
  • Item Adjustable Wrench
  • Overall Length 8"
  • Material Alloy Steel
  • Jaw Capacity 1-1/8"
  • Features Proof Torque 2700 lb.
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 8"
  • Nonsparking No
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list