Discontinued with Replacement
WRENCH ADJUSTABLE, 8IN, CUSH GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 8IN, CUSH GRIP

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC18CV
  • Mfr. Model # AC18CV
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Suggested Replacement Product
WRENCH ADJUSTABLE, 8IN, CUSH GRIP

Your Price: NA

Product Details

Crescent adjustable wrench. Cushion grip, 8".

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 8"
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 8"
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Finish Chrome
  • Features Tension Spring
  • Standards Federal Specification GGG-W-631b, Type 1
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list