WRENCH ADJUSTABLE, 8IN, CLIK-STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 8IN, CLIK-STOP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT708SL
  • Mfr. Model # 708SL
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.6 lbs

Product Details

8" Clik-Stop(R) Protoblack adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Black oxide finish. Jaw opening 1-1/8".

Technical Specs

  • Features Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength and Tight Fit, Click-Stop(R) Locking Design Holds the Moving Jaw of An Adjustable Wrench in Place When the Wrench is in Use
  • Item Adjustable Wrench
  • Finish Proto Black(TM)
  • Material Alloy Steel
  • Overall Length 8"
  • Jaw Capacity 1-1/8"
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Insulated / Uninsulated Uninsulated
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Wrench Nominal Length 8"
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list