WRENCH ADJUSTABLE, 8IN, BLACK HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 8IN, BLACK HD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D014
  • Mfr. Model # 31D014
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.57 lbs

Product Details

Non-protruding on movable jaw end. Chrome vanadium steel. Black oxide finish. Plain grip handle. Features 15 Degrees angle. Meets/exceeds ASME B107. 8-2003.

Technical Specs

  • Item Adjustable Wrench
  • Features 15 deg. Angle, Non-Protruding on Movable Jaw End
  • Finish Black
  • Material Chrome Vanadium Steel
  • Overall Length 8"
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Wrench Nominal Length 8"
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ASME B107. 8-2003

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list