Skip Content
WRENCH ADJUSTABLE, 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYA2
  • Mfr. Model # 1NYA2
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.28 lbs

Product Details

Chrome vanadium steel. Chrome finish. Plain grip handle. Meets/exceeds ASME.

Technical Specs

  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 6"
  • Jaw Capacity 15/16"
  • Features Proof Torque 1450 lb.
  • Wrench Handle End Style Hang Hole
  • Nonsparking No
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 6"
  • Adjustable Wrench Grip Style Plain
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list