Skip Content
Discontinued with Replacement
WRENCH ADJUSTABLE, 6IN, CUSH GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 6IN, CUSH GRIP

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC16CV
  • Mfr. Model # AC16CV
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WRENCH ADJUSTABLE, 6IN, CUSH GRIP

Price: NA

Product Details

Crescent adjustable wrench. Cushion grip, 6".

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 6"
  • Jaw Capacity 15/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 6"
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Features Tension Spring
  • Finish Chrome
  • Material Steel
  • Standards Federal Specification GGG-W-631b, Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list