Skip Content
WRENCH ADJUSTABLE, 6IN, CUSH GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 6IN, CUSH GRIP

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC16C
  • Mfr. Model # AC16C
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 1.0 lbs

Product Details

Wide capacity jaw (sizes 6 - 12) allows each tool to work with more fastener sizes. Wider handle (sizes 6 - 12) provides more comfort and less stress to the hand. Tension spring stabilizes jaw and knurl adjusts easily. Proportioned dimensions for greatest

Technical Specs

  • Features Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily, Proportioned Dimensions, Polished Head
  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Wrench Nominal Length 6"
  • Nonsparking No
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards Federal Specification GGG-W-631b, Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list