Skip Content
WRENCH ADJUSTABLE, 6IN, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 6IN, CHROME

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC16
  • Mfr. Model # AC16
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.4 lbs

Product Details

Wide capacity jaw (sizes 6 - 12) allows each tool to work with more fastener sizes. Wider handle (sizes 6 - 12) provides more comfort and less stress to the hand. Tension spring stabilizes jaw and knurl adjusts easily. Proportioned dimensions for greatest

Technical Specs

  • Features Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily, Proportioned Dimensions, Polished Head
  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 6"
  • Jaw Capacity 15/16"
  • Wrench Nominal Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list