Skip Content
WRENCH ADJUSTABLE, 6IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 6IN, BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT706S
  • Mfr. Model # 706S
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.3 lbs

Product Details

6" Protoblack adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Black oxide finish. Jaw opening 15/16".

Technical Specs

  • Item Adjustable Wrench
  • Finish Black Oxide
  • Material Alloy Steel
  • Features Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength and Tight Fit
  • Overall Length 6"
  • Jaw Capacity 15/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 6"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list