WRENCH ADJUSTABLE, 4IN, CUSHION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 4IN, CUSHION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYC1
  • Mfr. Model # 1NYC1
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.15 lbs

Product Details

Alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

Technical Specs

  • Material Alloy Steel
  • Finish Chrome
  • Item Adjustable Wrench
  • Overall Length 4"
  • Jaw Capacity 1/2"
  • Features Proof Torque 600 lb.
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Wrench Nominal Length 4"
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list