Skip Content
Discontinued with Replacement
WRENCH ADJUSTABLE, 4IN, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 4IN, CHROME

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC14
  • Mfr. Model # AC14
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
WRENCH ADJUSTABLE, 6IN, BLACK

Price: NA

Product Details

Wide capacity jaw (sizes 6 - 12) allows each tool to work with more fastener sizes. Wider handle (sizes 6 - 12) provides more comfort and less stress to the hand. Tension spring stabilizes jaw and knurl adjusts easily. Proportioned dimensions for greatest

Technical Specs

  • Features Wide capacity jaw fits allows the tool to fit more fastener sizes. Wider handle provides more comfort and less stress to hand. Tension spring stabilizes jaw. Knurl adjusts easily to open and close jaws. Made of alloy steel and heat treated. Chrome plated to resist rust and corrosion.
  • Item Adjustable Wrench
  • Finish Chrome
  • Material Alloy Steel
  • Overall Length 4"
  • Jaw Capacity 1/2"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Wrench Nominal Length 4"
  • Standards Federal Specification GGG-W-631b, Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list