Skip Content
WRENCH ADJUSTABLE, 24IN, CHROME, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 24IN, CHROME, PL

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A459
  • Mfr. Model # 21A459
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Finish Full Polish Chrome
  • Material Alloy Steel
  • Item Adjustable Wrench
  • Overall Length 24"
  • Jaw Capacity 1-7/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 24"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Features Corrosion Resistant
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list