Discontinued with Replacement
WRENCH ADJUSTABLE, 24IN, BLACK, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 24IN, BLACK, PL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYB7
  • Mfr. Model # 1NYB7
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs
Suggested Replacement Product
ADJUSTABLE WRENCH,STEEL,BLACK,24"L,PLAIN

Your Price: NA

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 24"
  • Finish Black Phosphate
  • Material Alloy Steel
  • Jaw Capacity 2-7/16"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Tether Capable Tether Ready
  • Wrench Nominal Length 24"
  • Wrench Handle End Style Hang Hole
  • Standards ASME
  • Features Proof Torque 20,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list