WRENCH ADJUSTABLE, 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYA7
  • Mfr. Model # 1NYA7
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 4.6 lbs

Product Details

Chrome vanadium steel. Chrome finish. Plain grip handle. Meets/exceeds ASME.

Technical Specs

  • Material Alloy Steel
  • Finish Chrome
  • Item Adjustable Wrench
  • Overall Length 18"
  • Jaw Capacity 2-1/16"
  • Features Proof Torque 20,000 lb.
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 18"
  • Nonsparking No
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list