Skip Content
WRENCH ADJUSTABLE, 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 18IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT718
  • Mfr. Model # 718
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 4.6 lbs

Product Details

18" adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Jaw opening 2-1/16".

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 18"
  • Jaw Capacity 2-1/16"
  • Features Extra Wide Jaw Capacity, Rugged I-Beam Style Handle and Reinforced Stress Areas, Radius Corner Design
  • Finish Satin Finish
  • Material Alloy Steel
  • Nonsparking No
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 18"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list