Skip Content
WRENCH ADJUSTABLE, 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 15IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAP15
  • Mfr. Model # AP15
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Product Details

15" adjustable wrench. Chrome vanadium alloy for strength and durability. Jaw opening 1-15/16".

Technical Specs

  • Overall Length 15"
  • Item Adjustable Wrench
  • Jaw Capacity 1-15/16"
  • Wrench Nominal Length 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list