WRENCH ADJUSTABLE, 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 15IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT715
  • Mfr. Model # 715
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 2.85 lbs

Product Details

15" adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Jaw opening 1-11/16".

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-11/16"
  • Overall Length 15"
  • Finish Satin Finish
  • Features Extra Wide Jaw Capacity, Rugged I-Beam Style Handle and Reinforced Stress Areas, Radius Corner Design
  • Material Alloy Steel
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Wrench Nominal Length 15"
  • Nonsparking No
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Plain
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list