Skip Content
WRENCH ADJUSTABLE, 15IN, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 15IN, CHROME

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC215VS
  • Mfr. Model # AC215VS
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Features Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either Sae or Metric, Wider Knurl for Easier Adjustment, Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle Provides More Comfort and Less Stress to the Hand, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily, Proportioned Dimensions for Greatest Strength and Minimum Weight, Polished Head and Regular, Satin Finished Handle
  • Finish Chrome
  • Material Alloy Steel
  • Handle Regular Grip
  • Item Adjustable Wrench
  • Overall Length 15"
  • Jaw Capacity 1-11/16"
  • Meets/Exceeds Exceeds ANSI Specifications
  • Wrench Nominal Length 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list