Skip Content
WRENCH ADJUSTABLE, 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYA5
  • Mfr. Model # 1NYA5
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 1.31 lbs

Product Details

Chrome vanadium steel. Chrome finish. Plain grip handle. Meets/exceeds ASME.

Technical Specs

  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 12"
  • Jaw Capacity 1-3/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Handle End Style Hang Hole
  • Wrench Nominal Length 12"
  • Adjustable Wrench Grip Style Plain
  • Features Proof Torque 7650 lbs.
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list