Skip Content
WRENCH ADJUSTABLE, 12IN, NON/SPK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 12IN, NON/SPK

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW73
  • Mfr. Model # W73
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.35 lbs

Product Details

Ampco non-sparking adjustable end wrench 12" length, 1-1/2" maximum jaw opening.

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Finish Natural
  • Material High Strength Nickel Aluminium Bronze
  • Item Adjustable Wrench
  • Meets/Exceeds Federal, GSA, Military, ANSI and DIN, OSHA, DOE, NFPA and MSHA
  • Handle Plain Grip
  • Overall Length 12"
  • Jaw Capacity 1-1/2"
  • Standards GSA
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking Yes
  • Adjustable Wrench Grip Style Plain
  • Wrench Nominal Length 12"
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list