Skip Content
WRENCH ADJUSTABLE, 12IN, LIGHTWGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 12IN, LIGHTWGHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL12
  • Mfr. Model # AL12
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Product Details

Light weight adjustable wrenches have a chrome vanadium head with composite handle. Lightweight ergonomic handle. Jaw Capacity: 1-1/2". 12" length.

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Wrench Nominal Length 12"
  • Adjustable Wrench Grip Style Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list