Skip Content
WRENCH ADJUSTABLE, 12IN, EXTRA-CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 12IN, EXTRA-CAP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND507-12
  • Mfr. Model # D507-12
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 1.46 lbs

Product Details

Extra capacity adjustable wrench, 12".

Technical Specs

  • Material Alloy Steel
  • Features Forged Heat-Treated Alloy Steel for Maximum Strength and Light Weight, Extra Capacity Allows Use of a Smaller Size Wrench to Handle Bigger Jobs, Especially in Confined Spaces
  • Finish Full Polish Chrome
  • Item Adjustable Wrench
  • Overall Length 12-3/8"
  • Jaw Capacity 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 12"
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ANSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list