WRENCH ADJUSTABLE, 12IN, CUSHION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 12IN, CUSHION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYC5
  • Mfr. Model # 1NYC5
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 1.43 lbs

Product Details

Alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

Technical Specs

  • Material Alloy Steel
  • Item Adjustable Wrench
  • Finish Chrome
  • Overall Length 12"
  • Jaw Capacity 1-1/2"
  • Features Proof Torque 7650 lb.
  • Tether Capable Tether Ready
  • Wrench Nominal Length 12"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list