Skip Content
WRENCH ADJUSTABLE, 12IN, CUSHION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 12IN, CUSHION

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT712G
  • Mfr. Model # 712G
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 1.6 lbs

Product Details

12" cushion grip adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Jaw opening 1-1/2".

Technical Specs

  • Finish Satin Chrome
  • Features Square Jaw Opening, Extra Wide Jaw Capacity
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 12"
  • Jaw Capacity 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 12"
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Cushion Grip
  • Nonsparking No
  • Wrench Handle End Style Hang Hole
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list