WRENCH ADJUSTABLE, 12IN, CUSH GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 12IN, CUSH GRIP

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC112C
  • Mfr. Model # AC112C
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 2.0 lbs

Product Details

Wide capacity jaw (sizes 6 - 12) allows each tool to work with more fastener sizes. Wider handle (sizes 6 - 12) provides more comfort and less stress to the hand. Tension spring stabilizes jaw and knurl adjusts easily. Proportioned dimensions for greatest

Technical Specs

  • Finish Chrome
  • Features Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle Provides More Comfort and Less Stress to the Hand, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily, Polished Head
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 12"
  • Jaw Capacity 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Cushion Grip
  • Nonsparking No
  • Wrench Handle End Style Hang Hole
  • Wrench Nominal Length 12"
  • Standards Federal Specification GGG-W-631b, Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list