WRENCH ADJUSTABLE, 12IN, CHR, CUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 12IN, CHR, CUSH

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC212CVS
  • Mfr. Model # AC212CVS
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Features Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either Sae or Metric, Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle Provides More Comfort and Less Stress to the Hand, Tension Spring Stabilizes Jaw and Wider Knurl for Easier Adjustment, Proportioned Dimensions for Greatest Strength and Minimum Weight, Polished Head, Ac215Cbk Features Tapered Handle
  • Item Adjustable Wrench
  • Finish Chrome
  • Material Alloy Steel
  • Handle Cushion Grip
  • Overall Length 12"
  • Meets/Exceeds Exceeds ANSI Specifications
  • Jaw Capacity 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 12"
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Cushion Grip
  • Nonsparking No
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list