WRENCH ADJUSTABLE, 12IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 12IN, BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT712S
  • Mfr. Model # 712S
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 1.5 lbs

Product Details

12" Protoblack adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Black oxide finish. Jaw opening 1-1/2".

Technical Specs

  • Finish Black Oxide
  • Features Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength and Tight Fit
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Wrench Nominal Length 12"
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list