WRENCH ADJUSTABLE, 12IN, BLACK, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 12IN, BLACK, PL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYB4
  • Mfr. Model # 1NYB4
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Black Oxide
  • Material Alloy Steel
  • Item Adjustable Wrench
  • Overall Length 12"
  • Jaw Capacity 1-11/32"
  • Features Proof Torque 7650 lb.
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Plain
  • Wrench Nominal Length 12"
  • Wrench Handle End Style Hang Hole
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list