Skip Content
WRENCH ADJUSTABLE, 12IN, 1000V SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 12IN, 1000V SE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA113.12TAVS
  • Mfr. Model # FA113.12TAVS
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Finish Burnished
  • Features Finger Stops, Graduated Head, 15 Degrees Angle, 2-Color Warning Handle: Changes From Orange to Yellow if Insulation Integrity Compromised
  • Item Adjustable Wrench
  • Overall Length 12-19/32"
  • Material Alloy Steel
  • Jaw Capacity 1-11/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Wrench Nominal Length 12"
  • Insulated / Uninsulated Insulated
  • Adjustable Wrench Grip Style Insulated
  • Wrench Handle End Style Solid
  • Standards ANSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list