Skip Content
WRENCH ADJUSTABLE, 12-1/4IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 12-1/4IN, BLACK

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A463
  • Mfr. Model # 21A463
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Black Oxide
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 12-1/4"
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 12"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ANSI
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list