Skip Content
WRENCH ADJUSTABLE, 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 10IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR2078605
  • Mfr. Model # 2078605
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Patented sliding lever sizes jaw 50% faster. Grooved internal jaw manually slides forward. For one handed sizing and keeps jaw locked in one place. Push button release opens automatically, 1" capacity

Technical Specs

  • Item Adjustable Wrench
  • Overall Length 8"
  • Jaw Capacity 1"
  • Wrench Nominal Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list