WRENCH ADJUSTABLE, 10IN W/GRIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 10IN W/GRIPS

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL810WCB
  • Mfr. Model # 810WCB
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Features 4-Thread Knurl and Non-Protruding Jaws, Minimal Head Width
  • Finish Chrome
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Overall Length 10"
  • Jaw Capacity 1-13/32"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Nominal Length 10"
  • Standards ANSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list