Skip Content
WRENCH ADJUSTABLE, 10IN, NON/SPK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 10IN, NON/SPK

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW72
  • Mfr. Model # W72
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.7 lbs

Product Details

Ampco non-sparking adjustable end wrench 10" length, 15/16" maximum jaw opening.

Technical Specs

  • Finish Natural
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Adjustable Wrench
  • Material Aluminum Bronze Alloy
  • Overall Length 10"
  • Jaw Capacity 1-5/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking Yes
  • Wrench Nominal Length 10"
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Plain
  • Standards FM Approved, GSA, Military, ANSI And Din, OSHA, DOE, NFPA And MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list