WRENCH ADJUSTABLE, 10IN, INSUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 10IN, INSUL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOIW72
  • Mfr. Model # IW72
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Orange/Yellow
  • Item Adjustable Wrench
  • Material Aluminum Bronze Alloy
  • Overall Length 10-1/2"
  • Jaw Capacity 1-5/16"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Nominal Length 10"
  • Nonsparking Yes
  • Adjustable Wrench Grip Style Insulated
  • Wrench Handle End Style Solid
  • Features Nonmagnetic, Corrosion Resistant
  • Standards FM Approved, GSA, Military, ANSI And Din, OSHA, DOE, NFPA And MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list